missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Mixer Shafts
Mixer shaft constructed of 316 stainless steel.
£9.17 - £140.00
Product Code | Brand | Length (Metric) | Diameter (Metric) Shaft | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Shaft | Price | Quantity & Availability | ||||
11880120
|
Cole-Parmer™
04552-30 |
457.2 mm | 7.9 mm |
£74.85
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
11704649
|
Cole-Parmer™
04552-35 |
457.2 mm | 9.5 mm |
£74.24
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
11714649
|
Cole-Parmer™
04366-20 |
304.8 mm | 0.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11774639
|
Cole-Parmer™
04370-02 |
500 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- 316 Stainless Steel Extension Rods
- All 9.5 mm (3⁄8 in.) dia. shafts are machined on one end to accept 8 mm (5⁄16 in.) bore dia. propeller
Specifications
1 Ea. | |
Mixer Shaft | |
Stainless Steel |