missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Micro Spoons

Designed using high quality components these micro spoons feature a natural quality and bright finish.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.01800kg

 View more versions of this product

Product Code. 11593482

  • £85.50 / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

  • Designed using high quality components these micro spoons feature a natural quality and bright finish
  • Laboratory Micro Spoon, stainless steel 304 spec 18/8 non-magnetic, bright finish
  • Length = 100 mm long
  • Spoon measurement 8 mm wide x 6 mm long x 1.5 mm deep
  • Centre barrel diameter 1.60 mm - 'micro'
  • Spoon capacity [liquid] = 0.2 mL
  • Supplied in standard packs of 10
Specifications

Specifications

5 Pk.
Spoon
3.6 mm
Stainless Steel
150 mL
4 mm
150 x 4 mm
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers