missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Stainless Steel Micro Filter Cartridge
£1070.00 - £1465.00
Specifications
For Use With (Equipment) | SemiChill Recirculating Cooler |
---|---|
Type | Micro Filter Cartridge |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11974768
|
Julabo™
8920039 |
100 μm |
£1070.00
Each |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
11904788
|
Julabo™
8920036 |
10 μm |
£1465.00
Each |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
11984768
|
Julabo™
8920040 |
250 μm |
£1070.00
Each |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
11964768
|
Julabo™
8920038 |
40 μm |
£1070.00
Each |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
Specifications
SemiChill Recirculating Cooler | |
Micro Filter Cartridge |