missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Stainless Steel Magnetic Hotplate Stirrer

Use this stirrer with stainless steel composite hot plate for rapid heating. IKA™ Stainless Steel Hotplate Stirrer is designed to control temperature with a high degree of precision.

£511.00 - £1699.50

Specifications

Ambient Temperature Range (Metric) 5 to 40°C
Material Stainless Steel
Product Type Magnetic Hotplate Stirrer
Warranty and Service Offering 24Months
Hertz 50/60Hz
View More Specs

Products 3
Product Code Brand Stirring Positions Model Price Quantity & Availability  
Product Code Brand Stirring Positions Model Price Quantity & Availability  
15236869 IKA™
0005020000
1 RET control-disc £1383.00
Each View alternative products
Save Up to 
»
Estimated Shipment
18-04-2019
Add to basket
 
13591880 IKA™
0005019702
1 RH basic digital £511.00
Each View alternative products
Save Up to 
»
Estimated Shipment
18-04-2019
Add to basket
 
13551890 IKA™
0003692502
15 RO 15 This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
N/A View alternative products
Save Up to 
»
Description

Description

  • BNC socket for connection of a pH electrode
  • Adjustable temperature control mode: rapid heating and very accurate temperature control
  • Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
  • Timer and countdown functions
  • Display of viscosity change trend
  • Detached magnet detection
  • Intermittent operation
  • Several modes of operation available
  • Safety circuit adjustable from 50 to 380°C
  • Transparent protective cover included
  • Error code display for easy troubleshooting
  • Exact temperature and speed adjustment by means of digital display; even when function switched off
  • Suitable for unsupervised operation
  • Sealed casing (IP 42) ensures a long service life
Specifications

Specifications

5 to 40°C
Magnetic Hotplate Stirrer
50/60Hz
Stainless Steel
24Months
Stainless Steel