missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Magnetic Hot Plate Stirrer, 320°C, Stainless Steel

Stirring Range: 50 to 2000 rpm; Shape: Round; Size: 155 mm dia.

Brand:  IKA™ 0005019702

599.54 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : 50

Additional Details : Weight : 2.00000kg

Product Code. 13591880

  • £675.00 / Each
Estimated Shipment: 10-05-2024
to see stock.
Add to basket

Description

Description

  • BNC socket for connection of a pH electrode
  • Adjustable temperature control mode: rapid heating and very accurate temperature control
  • Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
  • Timer and countdown functions
  • Display of viscosity change trend
  • Detached magnet detection
  • Intermittent operation
  • Several modes of operation available
  • Safety circuit adjustable from 50 to 380°C
  • Transparent protective cover included
  • Error code display for easy troubleshooting
  • Exact temperature and speed adjustment by means of digital display; even when function switched off
  • Suitable for unsupervised operation
  • Sealed casing (IP 42) ensures a long service life
Specifications

Specifications

Stainless Steel
M10 Thread
155 mm dia.
Ambient to 320°C
50/60 Hz
160 mm
2 kg
Round
15 L
220/240 V
RH Basic Digital
246 mm
5°C to 40°C
90 mm
600 w
Stirring Hotplate, Stirrer
1
50 to 2000 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers