missing translation for 'onlineSavingsMsg'
Learn More

Statebourne Cryogenics™ CryoStor™ Cryogenic Cylinders

Helps facilitate the transfer of cryogenic liquid from the CryoStor™ supply vessels. Statebourne Cryogenics™ CryoStor Cryogenic Cylinders are suitable for the supply of liquid or gaseous nitrogen and argon.

Brand:  Statebourne Cryogenics™ 9911087

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11944235

  • £6833.04 / Each


Estimated Shipment
18-06-2018
Add to basket

Description

Description

  • Built to ASME VIII Div. 1 or BS 5500 standards
  • Stainless steel construction
  • All models have castors for easy, convenient handling
  • Dual fill/decant outlets standard on all head manifolds
  • Standard pressure building circuit with regulator
  • With contents gauge indicator
  • Colour-coded liquid and gas delivery valves for easy identification
  • Towing bars to assist easy handling
Specifications

Specifications

Stainless Steel
1645mm
Contents gauge indicator
ASME VIII Div. 1 or BS 5500 standards
240L
690 dia.mm
Stainless Steel
0.7%/day
Cell storage systems
Suitable for the Supply of Liquid or Gaseous Nitrogen and Argon
Yes
CryoStor 240
334kg
640mm
Low Pressure Cryogenic LN2 Cylinder
Tow -bar handles, automatic pressure build circuit, color-coded and labelled valves, twin liquid fill/decant valve, electronic contents indicator
640 dia. x 1645mmH
140kg
3 Years
Videos
Documentation

Technical Documents

View accessory products