missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Instruments Tray
Brand: Bochem™ 8631
Code : A0
Additional Details : Weight : 0.72000kg
Specifications
240 x 180 mm | |
40 mm | |
Stainless Steel | |
180 mm | |
1 Each |
240 x 180 x 40 mm | |
240 mm | |
Instrument Tray | |
Lid | |
Rectangular |