missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories, and Replacement Parts for In-Line Filter Holder
Accessory and replacements for 47mm In-Line Filter Holder
Brand: Merck XX4304707
67.64 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Accessory and replacements for 47mm In-Line Filter Holder
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.Specifications
Not Autoclavable | |
Stainless Steel | |
Support Screen, 47 mm dia. Filter, Stainless Steel |
Support Screen | |
Non-sterile | |
47 mm |