missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Stainless Steel Hoses
Insulated metal hose
Brand: HUBER 9609
Code : NEW
Additional Details : Weight : 1.20000kg
Description
- >
- Metal
- Min. temp.: -50°C
- Max. temp.: 200°C >
- Connection: M16 x 1
- Nominal width: 12mm
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
Stainless Steel | |
150 cm | |
200°C |
33 mm | |
-50°C |