missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Griffin-Style Beaker
Click to view available options
Capacity (Metric):
125 mL
600 mL
2000 mL
3000 mL
4000 mL
Description
Use these beakers for a variety of applications. Cole-ParmerTM Stainless Steel Griffin-Style Beakers are ideal for general stirring or measuring of solutions. Beakers feature an easy-pour rim for fewer spills.
Griffin-style beakers with pouring spout have full capacity mark near the top to assure accurate measuring.
- Durable, economical mixing capabilities
- Made of medium gauge 304 Stainless Steel
- Non-corrosive
- Easy to clean
Specifications
Diameter (Metric) Outer | 155mm |
Capacity (Metric) | 4000 mL |
Material | Stainless Steel |
Height (Metric) | 225mm |
Temperature (Metric) Max. Operating | 426.7°C |
Type | Beaker |
Sterility | Sterile |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'