missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Graduated Buckets
Manufactured from 18/10 stainless steel. Bochem™ Stainless Steel Graduated Buckets have one liter graduations.
£147.00 - £259.00
Specifications
Product Type | Graduated Bucket |
---|---|
Graduations | 1 L |
Material | Stainless Steel (18/10) |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
10683511
|
Bochem™
8324 |
15 L | 310 mm | 305 mm |
£259.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
10312911
|
Bochem™
8322 |
10 L | 280 mm | 235 mm |
£212.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
10182741
|
Bochem™
8321 |
8 L | 285 mm | 210 mm |
£147.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
Description
- Without base ring
- Graduated per 1 liter
- Lids must be ordered separately
Specifications
Graduated Bucket | |
1 L | |
Stainless Steel (18/10) |