missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stainless Steel Digital Dry Bath Heater
Click to view available options
Amperage:
0.63 A
1 A
Model:
Dual Block
Single Block
Description:
Euro Plug
UK Plug
Description
Note: Blocks are sold separately.
Specifications
Controller Type | Microprocessor |
Description | Euro Plug |
Material | Stainless Steel |
Plug Type | Euro |
Temperature Range (Metric) | 5°C to 150°C |
Type | Dry Bath/Block |
Display | LED |
Model | Single Block |
No. of Blocks | 1 |
Temperature Accuracy | ±0.3°C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'