missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Stainless Steel Conductivity Probes
Brand: Mettler Toledo™ 51344118
Code : 59
Additional Details : Weight : 0.49000kg
Specifications
0°C to 100°C | |
For Measurements of Ultra-Pure Water | |
LTW | |
Stainless Steel | |
4-Pole | |
Inlab742 |
0.105 cm-1 | |
Conductivity Probe | |
120 mm | |
0.01 to 1000 mS/cm | |
Rugged Plastic Shaft |