missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Comfort Rack for Upright Freezers
Place the cryoboxes in drawers with the Tenak™ Stainless Steel Comfort Rack for Upright Freezers .This comfort rack structure increases the flexibility and reduces the operating weight when compared to rack types.
Brand: Tenak™ TE24252
Additional Details : Weight : 4.35600kg
Description
- Six different box heights
- Fit all freezer models
- Stainless steel.
- Cryoboxes sold separately
Specifications
Comfort Rack | |
Yes | |
Boxes (4 x 5/20) | |
20 | |
20 | |
1 Pack | |
228 mm |
Standard white cardboard boxes with 9x9 cell dividers. | |
4 x 5 | |
Stainless Steel | |
Upright Freezers | |
1 Pack | |
140 mm | |
688 mm |