Learn More
Tenak™ Stainless Steel Comfort Rack for Upright Freezers with Cryoboxes
Place the cryoboxes in drawers with the Tenak™ Stainless Steel Comfort Rack for Upright Freezers .This comfort rack structure increases the flexibility and reduces the operating weight when compared to rack types.
Brand: Tenak™ TE24232B
Additional Details : Weight : 4.70000kg
Description
- Stainless steel.
- Additional cryoboxes sold separately
Specifications
Comfort Rack | |
Yes | |
Boxes (4 x 4/16) | |
16 | |
20 | |
1 Pack | |
228 mm |
Standard white cardboard boxes with 9x9 cell dividers. | |
4 x 4 | |
Stainless Steel | |
Upright Freezers | |
1 Pack | |
140 mm | |
558 mm |