Retsch™ Stainless Steel Bottom Sieve For SK100 Cross Beater Mills


Overview
Brand: Retsch™

Manufacturer Part Number: 02.407.0004

BOTTOM SIEVE FOR SK 100 STAINLESS STEEL TRAPEZOIDHOLES 1 MM

UNSPSC: 41120000

Code: A0

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10605121

Quantity Price
1 £ 163.0 / Each
Estimated Shipment
20-04-2017
Add to basket


Description and Specification

Specification

For Use With (Equipment) SK100 Cross Beater Mills
Type Bottom Sieves
Quantity 1Each
Product Type Bottom Sieves
Material Stainless Steel
Pore Size 1mm