missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Barrel Pump with Discharge Tube

Buerkle™ Stainless Steel Barrel Pump with Discharge Tube is suitable for filling combustible and easily flammable liquids.

Brand:  Buerkle™ 5601-0400

Code : 03

Additional Details : Weight : 1.69100kg

 View more versions of this product

Product Code. 10536742

  • £217.14 / Each


Estimated Shipment: 07-10-2021
Add to basket

Description

Description

The Buerkle™ barrel pump made of stainless steel AISI 304 (1.4301) is suitable for filling combustible and easily flammable liquids. The barrel pump can conduct electricity and therefore fulfills the requirements for handling flammable liquids in combination with the accessory antistatic set.The PTFE gaskets ensure long-term and maintenance free use. Pumping capacity approx. 9–22 l/min, dependent on pump length. The wide range of accessories makes it possible to adapt the pump to very different requirements.
  • Immersion tube Ø 32 mm
  • Removable discharge tube
Specifications

Specifications

ATEX
Suitable for Filling Combustible and Easily Flammable Liquids, Foodstuffs
Stainless Steel
48 cm
36 cm
220 mL/stroke
Discharge Tube
48 cm
Barrel Pump
Videos
SDS
Documents
Certificates