missing translation for 'onlineSavingsMsg'
Learn More

Manutan Stacking chair, Ekwo, red Fabric with black frame

Brand:  Manutan A332605

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12801567

  • £66.43 / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

A practical stacking conference chair, ideal to use in meetings and training rooms. Easily stacked to save space, stacks in groups of eight.
  • Red
  • Black frame
  • Seat dimensions (H x W x D): 485mm x 475mm x 415mm
  • Back dimensions (H x W): 310mm x 475mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers