missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Squirrel SQ2010 Data Logger

Versatile, general purpose logger, with 4 to 8 analogue input channels to measure current, voltage, resistance and temperature, plus 8 digital channels. Grant Instruments™ Squirrel 2010 Data Logger can be logged or used as a trigger to automatically start or stop logging.

Brand:  Grant Instruments™ SQ20/10

UNSPSC : 41111900

Code : 04

Additional Details : Weight : 0.70000kg

Product Code. 12763516

  • £870.00 / Each


Estimated Shipment
01-11-2017
Add to basket

Description

Description

  • Compact, portable data logger
  • Powered from internal cells, external PSU or via USB connection
  • Flexible
  • Very easy to use
  • Economical
  • Handheld, ergonomic design
  • USB connectivity with PC
  • Ethernet or RS232 communications options available
  • Extended battery life for unattended logging
  • 4 to 8 universal analogue inputs (current, voltage, resistance, temperature) plus 8 digital inputs
  • 16 derived/calculated channels
  • 2 alarm outputs
  • 2 pulse counter inputs (1 at up to 64kHz, 1 at up to 100Hz)
  • Configured via large easy-to-read graphical display
  • 0.1% accuracy, 24-bit A to D conversion
  • Up to 14 million readings
  • Supplied with SquirrelView set-up/download and export software
  • Up to 10 readings per second on 1 channel
Specifications

Specifications

SQ2010
16 to 32 (Analog Input Channels)