missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Squirrel SQ2040 Wi-Fi Data Logger

Combines a high channel, high performance, universal inputs with the simplicity of Wi-Fi networking in a compact and portable instrument. Grant Instruments™ Squirrel SQ2040 Wi-Fi Data Logger provides standalone data acquisition, advanced networked solutions and data analysis straight out-of-the-box.

Brand:  Grant Instruments™ SQ2040-4F16

UNSPSC : 41111900

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12723526

  • £2255.00 / Each


Estimated Shipment
28-09-2017
Add to basket

Description

Description

  • Fully configurable via the integrated keypad - New!
  • 128*97 dot graphical LCD display - New!
  • Compatible with B, C, D type thermocouples - New!
  • Integral Wi-Fi Ethernet networking
  • High precision (0.05%)
  • Advanced data management, to MMC/SD or PC
  • Flexible communications (USB, Ethernet, RS232)
  • High speed option (100Hz on 4 channels)
  • Various Remote connection options e.g. via Ethernet or dial up modem
  • 16 true differential or 32 single ended universal analogue inputs for voltage, current or resistance measurements plus 2 high voltages, 4 pulse and 8 digital event/state inputs
  • Analogue inputs can be used with thermistors, thermocouples, 2,3 or 4 wire RTD temperature sensors and 4 - 20mA signals
  • User selectable logging rates of up to 100Hz on up to four channels
  • Standard (802.11b) wireless (Wi-Fi) Ethernet networking, USB and RS232 communication ports
  • Large non-volatile internal memory storage for up to 14 million readings
  • Download of internal data to removable MMC/SD (Multi Media Card / Secure Digital) memory card
  • Sensor power and FET outputs for use with external devices
  • Easy to read LCD and simple 4 button user interface
  • Calculated channels derived from real channels using advanced mathematical functions e.g. log(x); ln(x); sqrt(x)
Specifications

Specifications

SQ20404-F16
Analogue to digital converters: 4, Differential: 16, Single Ended: 32, 3 or 4 wire: 8
128*64 dot graphical display,4 button keypad
Up to 6 significant digits
4 open drain FET
Internal: up tp 128Mb (up to 14 million readings) / External: Up to 1Gb - removable MMC/ SD (for transferring internal memory and storing setups only
175 x 235 x 95mm
Documentation