missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Squirrel SQ2020 Series Data Logger

Use as stand-alone loggers or as PC-linked data acquisition systems in industrial and scientific research and quality assurance applications. Grant Instruments™ Squirrel SQ2020 Series Data Loggers include twin processors and multiple 4-bit analogue to digital converters.

Brand:  Grant Instruments™ SQ2020-2F8

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12753516

  • £1460.00 / Each

Call for latest availability
+44 (0)1509 555 500
Add to basket



  • Standalone data logger or link to a PC
  • Compact and portable
  • High precision (0.05%)
  • Advanced data management to MMC/SD card or PC
  • Flexible communications (USB, Ethernet, RS232)
  • High speed option (100Hz)
  • Various Remote connection options e.g. via Ethernet or dial up modem
  • 8 to 16 universal analogue plus 8 digital inputs
  • Up to 16 derived /calculated channels
  • 4 alarm outputs
  • 4 pulse rate / counter inputs (2 at up to 64kHz, 2 at up to 100Hz)
  • Configured via integral interface or via PC
  • 0.05% basic accuracy
  • Up to 14 million readings
  • Removable MMC / SD card
  • In-built Ethernet networking capability (SQ2020-2F8 only)
  • USB and RS232 connectivity


8 to 16 (Analog Input Channels)