missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Square Glass Bottles

Brand:  Duran™ 214813104

Code : A0

Additional Details : Weight : 1.45000kg

 View more versions of this product

Product Code. 11890690

  • £181.00 / Pack of 10


Estimated Shipment
05-07-2018
Add to basket

Specifications

Specifications

180mL
Preparation of cultures in nutrient media.
10Pack
48mm
28mm
Glass
Bottle, Square
148mm
Videos