Haldenwanger™ Spouted Mortar


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 55/1/glasiert

UNSPSC: 41000000

Code: 02

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 10205114

Quantity Price
1 £ 203.0 / Pack of 10
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Product Type Mortar
Type Mortar
Capacity (Metric) 75mL
Diameter (Metric) Outer 70mm
Includes With spout