Haldenwanger™ Spouted Mortar


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 55/0A/glasiert

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12015133

Quantity Price
1 £ 33.95 / Each
Estimated Shipment
16-05-2017
Add to basket


Description and Specification

Specification

Product Type Mortar
Type Mortar
Diameter (Metric) Outer 65mm
Capacity (Metric) 70mL
Includes With spout