missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Thermo Scientific Splitless Liners with Single Taper
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£755.00 - £780.00
Specifications
Length (Metric) | 105 mm |
---|---|
Product Type Specs | GC Inlet Liner |
Quantity | 25/Pk. |
Diameter (Metric) Outer | 8 mm |
Product Code | Brand | Diameter (Metric) Inner | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Quantity | Price | Quantity & Availability | ||||
12924051
|
Trajan Scientific and Medical™
09214125 |
3 mm | 25/Pk. |
£780.00
Pack of 25 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12974051
|
Trajan Scientific and Medical™
09214425 |
5 mm | 25/Pk. |
£755.00
Pack of 25 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Thermo Scientific instruments
Specifications
105 mm | |
GC Inlet Liner | |
25/Pk. | |
8 mm |