missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Split Type Vertical Tube Furnace RSV 1300 Series with P470 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).

Brand:  Nabertherm RI481P3AN3

Additional Details : Weight : 46.00000kg

 View more versions of this product

Product Code. 15948430

  • £8593.50 / Each

Estimated Shipment: 05-01-2022
Add to basket

Description

Description

  • Maximum Temperature: 1300 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type S thermocouple
  • Frame for vertical operation
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 includes fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

80 mm
P470
Up to 1300°C
750 mm
76 kg
Videos
SDS
Documents
Certificates
Special Offers

Special Offers