missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Split Type Vertical Tube Furnace RSV 1100 Series with B400 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).

Brand:  Nabertherm RI421B2AN

Additional Details : Weight : 60.00000kg

 View more versions of this product

Product Code. 15938420

  • £6954.68 / Each


Estimated Shipment
01-06-2021
Add to basket

Description

Description

  • Maximum Temperature: 1100 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type N thermocouple
  • Frame for vertical operation
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 includes fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

120 mm
750 mm
76 kg
590 x 665 x 1475 mm
B400
Up to 1100°C
Videos
SDS
Documents