missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Split Type Horizontal Tube Furnace RSH 1100 Series with P480 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).

Brand:  Nabertherm RS471P2AN3

Additional Details : Weight : 76.00000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 15938480

  • £8216.16 / Each


Estimated Shipment
26-05-2021
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

  • Maximum Temperature: 1100 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type N thermocouple
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 including fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • Switchgear and control unit integrated in furnace housing
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Spezifikation

Spezifikation

170 mm
750 mm
76 kg
495 x 920 x 630 mm
P480
Up to 1100°C
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation