missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Grinding Vials, Polystyrene with Slip-On Polyethylene Cap

Product Code. 15360502 Shop All SPEX Certiprep Products
Click to view available options
Packaging Quantity:
100 Pk.
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15360502

Brand: Cole-Parmer™ 3111

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

2.5 mL polystyrene grinding vial that includes a slip-on polyethylene cap.

  • Disposable grinding vial ideal for pulverizing soft, brittle materials and for mixing liquids and powders in the Mixer/Mill™
  • Compatible with the 8010 Multiple-Sample Adapter for grinding samples in the 8000M Mixer/Mill™ and 8000D Mixer/Mill™
  • Volume: 2.5 mL
  • Recommended mixing/grinding load: 1 mL
  • Suitable for slurry grinding
  • 1/2 in. diameter x 1 in. long (12.7 mm x 25.4 mm)

Specifications

Product Type Soft Tissue Homogenizing Mix Tubes
Capacity (Metric) 2.5 mL
Sample Volume (Metric) 1 mL
Diameter (Metric) 12.7 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 5.08 cm
Material Polystyrene
For Use With (Equipment) Compatible with The 8010 Multiple-Sample Adapter for Grinding Samples in The 8000 M Mixer/Mill™ and 8000 D Mixer/Mill™
Packaging Quantity 100 Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.