Learn More
Cole-Parmer™ XRF Spec-Caps™ Cups
These XRF Spec-Caps™ Cups aid in the production of pressed powder sample disks for XRF, OES, and other analytical techniques.
Brand: Cole-Parmer™ 3617
Code : NEW
Additional Details : Weight : 2.00000kg
Description
Aluminum cups aid in the production of pressed-powder sample discs for XRF.
- Reinforces sample disks to resist chipping and breaking.
- Makes sample disks easier to remove from the pellet die.
- Minimizes contamination during sample handling.
- Protects the bore of the pellet die from abrasive samples.
- Shallow, thin-walled aluminum cups form the bottom and sides of the finished pellet to help reinforce XRF pellets.
Specifications
XRF Spectrometers | |
Produces pellets 40 mm x 5 mm | |
38 mm | |
9 mm | |
100 Pk. |
Sample Cup | |
1.5 in. | |
0.35 in. | |
Aluminum |