missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SPEX™ SamplePrep Cryo-Blocks
Enables high-throughput cryogenic grinding in the Spex Geno/Grinder.
Brand: SPEX™ SamplePrep 2664
Code : 46
Additional Details : Weight : 5.00000kg
Description
- Chilled in the 2600 Cryo-Station and then used for high-throughput cryogenic grinding
- Maintain samples at liquid nitrogen temperatures during tissue homogenization and cell lysis
- Preserve pesticides, RNA, and proteins for heat sensitive extraction methods
- Increase yields by grinding samples at sub-zero temperatures
- Durable aluminum construction
- Holds six 2251-PC 15 mL short polycarbonate vials
- Each pair holds up to 12 vials for rapid and efficient sample preparation
- Used two at a time in the standard clamp assembly to keep it in balance
- Holds fifteen 2252-PC-30 15 mL polycarbonate cryovials
- Each pair holds up to 30 Cryovials for rapid and efficient sample preparation
- Must be used two at a time in the large capacity clamp assembly to keep it in balance
- Holds twenty-four 2241-PC 5 mL polycarbonate vials (as used in 2240-PC 5 mL polycarbonate vial set)
- Each pair holds up to 48 vials for rapid and efficient sample preparation
- Used two at a time in the Standard Clamp Assembly to keep it in balance
- Holds twenty-four 2241-PE 5 mL polyethylene vials (as used in 2240-PE 5 mL polyethylene vial set)
- Each pair holds up to 48 vials for rapid and efficient sample preparation
- Used two at a time in the Standard Clamp Assembly to keep it in balance
- Holds six 2252-PC-48 50 mL polycarbonate cryovials or six 2252-PC-48 50 mL polyethylene cryovials
- Each pair holds up to 12 Cryovials for rapid and efficient sample preparation
- Must be used two at a time in the large capacity clamp assembly to keep it in balance
Specifications
Ideal for High Throughput Cryogenic Grinding and to Preserve Pesticides, RNA, Proteins and Other Temperature Sensitive Samples | |
Aluminum | |
Cryo Block |
6 x 50 mL Polycarbonate cryovials or 6, 50 mL Polyethylene cryovials, each pair holds up to 12 cryovials | |
Spex Geno/Grinder |