Learn More
Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)
Combines high tensile strength with flexibility
Brand: Spectrum™ 146488
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Combines high tensile strength with flexibility
Ideal for straining, filtering and screening solutions or suspensions containing high-molecular-weight molecules or particles.
- Nonabsorbent
- Combines high tensile strength with flexibility
Specifications
High | |
Nylon | |
Hydrophilic | |
3 to 10 | |
180°C | |
Spectra Mesh Woven Filter |
ISO 9001:2008 | |
Sterile | |
47% | |
100μm | |
78 μm | |
4.65 in.2 |