missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Trial Size Kits for Biotech-Grade RC Dialysis Membrane Tubing

0.5 meter (1.6 ft) dialysis tubing length ideal for small applications or membrane evaluation

Brand:  Spectrum™ 133 198T

Code : NEW

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 15360782

  • £95.70 / 0.50m


Call for latest availability
+44 (0)1509 555 500
Add to basket

Includes: 0.5m Biotech RC Tubing with glycerine, 2 Universal Tubing Closures, 5 opening picks

Description

Description

Ultrapure Biotech RC is a premium dialysis membrane that provides superior molecular selectivity than Standard RC and superior tolerance than Biotech CE

  • Properties: Hydrophilic, symmetric porosity
  • 3 MWCOs: 3.5-5 kD, 8-10 kD and 20 kD
  • Ultrapure, contains no heavy metals or sulfides

Specifications

Specifications

Ideal for membrane and application evaluation for more critical separations
10mm
0.5m Biotech RC tubing with glycerine, 2 universal tubing closures, 5 opening picks
Dialysis Trial Kit
Each
3.5 to 5 kd
Videos