Learn More
Spectrum™ Spectra/Mesh™ Woven Filters for Macrofiltration: Polypropylene Sheets
Consist of monofilament strands woven into a mesh screen, characterized by precise mesh openings, % open area and mesh thickness
Brand: Spectrum™ 146418
Code : NEW
Additional Details : Weight : 0.01000kg
Description
There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).
- Strong, durable, hydrophobic, low adsorption (inert)
- Best Resistance: acids, alkalis & organics
- Tolerance: 2-14 pH, up to 130°C
- Sterilization: Autoclavable
- 9 Mesh opening sizes: 105-1000μm
- 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
- 1 Square sheet size: 30 x 30 cm
Specifications
Low (inert) | |
ISO 9001:2008 | |
Hydrophobic | |
2 to 14 | |
130°C | |
Spectra Mesh Woven Filter |
Autoclavable | |
Polypropylene | |
39% | |
500μm | |
610 μm | |
4.65 in.2 |