Spectrum™ DynaGard™ Syringe Filter Tips

With looped hollow fiber membrane to maximize surface area and reduce fouling

Overview
Brand: Spectrum™

Manufacturer Part Number: DG2M 330 50S

DYNAGARD FILTER TIPS 5.5 CM2, 0.2 µm, Irradiated

UNSPSC: 41104921

Code: LB

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11500920

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Volume (Metric) 5 to 20mL
Material Mixed Cellulose Esters (MCE)
Outlet Style Male Luer Taper
Sterile Yes
Type Syringe Filter Tips
Pore Size 0.2μm
Inlet Style Female Luer Lok