missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Specimen Jar, with ground, knobbed lid
Click to view available options
Capacity (Metric):
11,250 mL
1575 mL
1875 mL
2400 mL
2675 mL
3475 mL
395 mL
460 mL
530 mL
80 mL
875 mL
890 mL
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Exhibition glasses and museum jars are used to store materials and are often used in exhibitions. Here the objects on display can be preserved and then viewed without touching them.
- Tight closure due to ground lid
- The lid can be opened easily while using the button
- Fired-on, highly durable white ceramic
Specifications
Diameter (Metric) | 162 mm |
Capacity (Metric) | 3475 mL |
For Use With (Application) | Exhibition of specimen; Storage and transport |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'