missing translation for 'onlineSavingsMsg'
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Incubators

Product Code. 17550656 Shop All SP Scienceware Products
Click to view available options
Bottle Size:
30 mL
Bottle Fill:
Plastic Bottle (2)/Glass Beads
Plastic Bottle/Glass Beads
Unit Size:
Each
This item is not returnable. View return policy
Plastic bottles as indicated in table cannot be used in ovens.

Product Code. 17550656

Brand: H-B Frio-Temp B602100400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Plastic bottles as indicated in table cannot be used in ovens.

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires

AAA(2) batteries

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Spécification

Bottle Fill Plastic Bottle (2)/Glass Beads
Bottle Size 30 mL
Calibration Points 37°C Incubator
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
For Use With (Application) Temperature Calibration and Verification
Height (English) 0.7 in.
Height (Metric) 19 mm
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Cable 3.3 ft.
Length (English) Probe 1.2 in.
Length (Metric) Cable 1 m
Length (Metric) Probe 30 mm
Probe Type Waterproof
Resolution 0.1°C/°F
Width (English) 1.6 in.
Product Type Dual Display, Alarm with Duration Counter; 30mm WP Probe (2) /1m cable (2); AAA(2) batteries required
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C External
Calibrated Incubator
For Use With (Equipment) Freezers, Refrigerators, Incubators
Accuracy ±1°C
Display Dual
Width (Metric) 40 mm
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis