missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 6.5mm O.D. Thin Walled Precision NMR Tube
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
£215.16 - £237.30
Specifications
Camber (Metric) | 13 μm |
---|---|
Concentricity (Metric) | 51 μm |
Diameter (Metric) Outer | 6.5135±0.0065 mm |
Diameter (Metric) Inner | 5.7±0.013 mm |
Field Strength | 400MHz |
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6
Product Code | Brand | Model | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (Metric) | Price | Quantity & Availability | ||||
15348938
|
Wilmad-LabGlass™
66400-6575 |
6.5-PP-7-5 | 178 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15358938
|
Wilmad-LabGlass™
66400-6585 |
6.5-PP-8-5 | 203.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15368938
|
Wilmad-LabGlass™
66400-6595 |
6.5-PP-9-5 | 228.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
13 μm | |
6.5135±0.0065 mm | |
400MHz | |
0.41 mm |
51 μm | |
5.7±0.013 mm | |
Ideal for experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples) |