missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ Primo™/Primo™ R Benchtop Centrifuges
The Thermo Scientific™ Sorvall™ Primo™/Primo™ R benchtop centrifuge has been discontinued.
POA
Specifications
Capacity | 4 x 100 mL |
---|---|
Max. Speed | 15,000 rpm |
Max. RCF | 21,890 x g |
Control Speed | 300 to 15000, ±10rpm |
Display | Digital |
Description
The Thermo Scientific™ Sorvall™ Primo™/Primo™ R benchtop centrifuge has been discontinued. For your small benchtop centrifuge needs, please see our new Thermo Scientific™ Sorvall™ ST 8 small benchtop centrifuge series.
Operating Features:
- Capacity: 400mL (4×100mL)
- Touch keypad microprocessor control (EASYcontrol II)
- Digital display that shows all run parameters
- Variable speed/RCF/time control
- QUICK RUN key for short spins
- Choice of two acceleration and nine braking curves for sensitive samples
- Memory retains current settings
- With optional rotor/adapter combinations, accept tubes from 0.2 to 100mL
Safety Features:
- Dual lid-locking mechanism (soft-touch closure with lid interlock)
- Automatic rotor recognition
- Electronic imbalance detection system
- Maintenance-free brushless drive motor that runs quietly
Refrigerated Primo R:
- Delivers uniform temperature control from -9° to +40°C for temperature-sensitive samples
- CFC-free refrigerant
Ordering Information:
Optional accessories include fixed-angle, swinging bucket, and microliter rotors and adapters (sold separately).
Includes:
Centrifuge only
Specifications
4 x 100 mL | |
21,890 x g | |
Digital | |
Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 61326, EN 55011 B. CE, CSA (120V only) | |
9 hr., 59 min., plus continuous run | |
2 Accel/9 Braking |
15,000 rpm | |
300 to 15000, ±10rpm | |
<62 dB(A) | |
Retains last settings | |
Sorvall™ |