missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ MTX 150 Micro-Ultracentrifuge

Maximize productivity with extremely fast acceleration rates reaching 150,000rpm in just 80 seconds.

Brand:  Thermo Scientific™ 46964

Additional Details : Weight : 75.00000kg

 View more versions of this product

Product Code. 13427436

  • £54078.00 / Each

Estimated Shipment
15-03-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Key Features:

  • Simple yet powerful and reliable operation for ease of rotor loading, instrument set-up, and instrument operation
  • Visual tube balancing for enhanced ease of use
  • USB port for connectivity to a memory stick, facilitating output of operating data in CSV format
  • State-of-the-art, user-friendly LCD touch-screen

Self Locking Rotor System:

  • Automatically secures the rotor to the drive shaft
  • Eliminates the need to manually secure the rotor, facilitating rotor installation and enhancing safety

Fast Acceleration and Deceleration:

  • Simple yet powerful and reliable operation for ease of rotor loading as well as instrument set-up and operation
  • Shorter total spin times

Ordering Information:

To address the full range of small volume processing applications, Sorvall MTX series accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle rotors, swinging-bucket rotors and vertical rotors Rotors and adapters are sold separately.

Recommended for:

  • Virus (HIV, SRSV, rotavirus)
  • Cellular organelles (ribosomes, mitochondria, microsomes)
  • Lipoproteins
  • Nanoparticles
  • Nucleic Acids
Specifications

Specifications

9/9, brake off 9/9, brake off
20, each with up to 9 steps
0° to 40°C
150,000rpm
1,048,680 x g
5° to 35°C (41° to 95°F)
±50rpm
40.8cm
Solid-state thermoelectric cooling
58.2cm
IEC61010-2-020, EN61326-1 2006, GMP/GLP Data Compliance and Management: Offers traceability and quality control for biopharmaceutical processing needs. cCSAus, CE
single
213 lb. (97kg)
cCSAus, CE, IEC61010-2-020, EN61326-1 2006
240V 50/60Hz
Benchtop Centrifuge
Yes
6A
0.7kW
<45dBA
59cm
Sorvall MTX 150 Micro-Ultracentrifuge
6 x 30mL (180mL) (with S50A rotor) or 4 x 7mL (28mL) (with S50-ST rotor)
Videos
SDS
Documents
Warranty