missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Brand:  Sonoco™ E126

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13029352

  • £940.10 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.

  • Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
  • Provides extensive protection for long range journeys
  • Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
  • Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
  • Withstands crush compression in excess of 5000 lb.
  • Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
  • R-value is +1.5 times EPS R-value, per inch of thickness

Specifications

Specifications

56.5cm
48.2cm
37.4cm
Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
38.7cm
36.1cm
25.4cm
19 x 14.75 x 22.25 in. (48.2 x 37.4 x 56.5cm)
Videos
Documentation