missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-655 Series Green Nitrile Immersion Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Provides superb comfort for the wearer
- Food Approved
- No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
- The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Cut Resistance Rating | Level - 0 |
Exterior Finish | Smooth |
Product Type | Immersion Gloves |
Size | 7 |
Style | 37-655 |
Thickness (Metric) | 0.38 mm |
Glove Cuff Color | Green |
Glove Cuff Style | Gauntlet |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'