missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Sol-Vex™ Nitrile Gloves
99.70 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size: 7
Description
Resistant to chemicals—will not weaken or swell in many solvents, caustics or animal fats. Ansell™ Sol-Vex™ Nitrile Gloves are ideal for numerous applications involving chemical processing.
- Nitrile construction protects against abrasions, cuts, snags and punctures
- Curved finger design and contoured palm help reduce fatigue
- Full cut for easy donning and doffing
- Contain no protein allergens Will not promote contact dermatitis
- Dark Green
Compliance
Meets ANSI A4 (cut level) and ANSI 5 (abrasion level); EN 388; FDA 21 CFR 177-2600 approved for food handling.
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Cut Resistance Rating | Level - 0 |
Exterior Finish | Smooth |
Product Type | Immersion Gloves |
Style | 37-185 |
Thickness (Metric) | 0.56 mm |
Glove Cuff Color | Green |
Glove Cuff Style | Gauntlet |
Liner Material | Unflocked |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'