missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid PTFE Stirring Rod
Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a solid PTFE core. These rods are chemically resistant, inert, and leak-free.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.03000kg
Description
- Chemically resistant, inert, and leak-free
- Can be used in temperatures up to 280°C (540°F)
- Solid PTFE rod with a tapered end
- Will not scratch