Learn More
Thermo Scientific™ SOLA™ SPE Cartridges
Achieve greater reproducibility with cleaner more consistent extracts compared to conventional SPE, phospholipid removal and protein precipitation products.
Brand: Thermo Scientific™ 60109-003
161.91 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : X3
Additional Details : Weight : 0.30000kg
Description
Grow your laboratory productivity. Thermo Scientific™ SOLA™ SPE Cartridges revolutionize solid phase extraction (SPE). This first fritless SPE product range enables greater sample throughput in bioanalytical laboratories where low elution volumes combined with greater reproducibility, lower failure rates and cleaner extracts are key to achieving better productivity.
SOLA products are available in a 10mg/1mL cartridge format. They provide highly reproducible, clean and consistent sample extracts for bioanalysis by utilizing the unique award winning fritless SPE technology. The enhanced performance of SOLA cartridges gives you greater confidence in your analytical results and lowers operating costs - without compromising ease of use or requiring complex method development.SOLA cartridges provide unparalleled performance characteristics compared to conventional SPE, phospholipid removal and protein precipitation products.
What SOLA Cartridges Mean to Your Analysis
- Higher levels of reproducibility
- Higher levels of extract cleanliness
- Reduced solvent requirements
- Confidence in results
Specifications
1 mL | |
10 mg | |
SOLA | |
SPE Cartridge |
SOLA SAX SPE Cartridge | |
Bioanalytical Applications - Strong Ion-Exchange Retention of Weak Acidic Compounds. Complementary Reversed Phase Retention of Neutral Compounds. | |
Mixed Mode Strong Anion Exchanger, Polymeric | |
1 mL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.