missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium polyanetholesulfonate, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Tan to White |
pH | 5.0 to 7.0 (1% aq. soln.) |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 500 g |
Merck Index | 14,8666 |
Solubility Information | Solubility in water: soluble. |
IUPAC Name | sodium;1-methoxy-4-[(E)-prop-1-enyl]benzene;sulfite |
Physical Form | Crystals or Powder |
Chemical Name or Material | Sodium polyanetholesulfonate |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'