missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 0.5M (0.5N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™
93.50 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
5 L
10 L
Packaging:
Bag in box
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution , NIST standard solution ready to use, for volumetric analysis
Specifications
pH | 12 |
Color | Colorless |
Boiling Point | 100°C |
Melting Point | 0°C |
Quantity | 10 L |
Packaging | Bag in box |
Vapor Density | > 1.0 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Sodium hydroxide, solution 0.5M
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P390-Absorb spillage to prevent material damage.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'