missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Durham Test Tubes

Detects the production of gas by microorganisms. Fisherbrand™ soda lime glass durham test tubes allow visualization of trapped air bubbles.

Brand:  Fisherbrand™

Code : 33

Additional Details : Weight : 0.44556kg

 View more versions of this product

Product Code. 11922218

  • £33.33 / Pack of 300


In Stock 5
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Description

Description

  • Used in microbiology
  • Fill durham with solution and insert upside down into a second tube
  • Rimless tube facilitates execution
  • Wall Thickness: 0.65mm
Specifications

Specifications

Test tube
300PK
35mm
Durham Tube
8mm
No
Soda Lime Glass
Videos
Documentation