missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Clear Glass Graduated Pipettes with Amber Stain Graduation
Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Clear Glass Graduated Pipettes with Amber Stain Graduation come with a cotton plug end as standard.
Brand: Hirschmann™ 1000175
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Short line
- Acc. to DIN EN ISO 835
- Graduated to tip, zero on top, type 3
Specifications
B | |
Yes | |
0.2 mL | |
6 Pack | |
450 ±5 mm |
Soda Lime Glass | |
Amber | |
Amber graduations permanently with silver diffusion color | |
50 mL | |
Graduated Pipet |