Learn More
Brannan™ Soda Glass Specific Gravity Hydrometer
Constructed of Soda glass, steel shot ballast, synthetic wax resin. Brannan™ Soda Glass Specific Gravity Hydrometer compares the relative density of a given liquid with that of water at 15.6°C.
Brand: Brannan™ 10/502/0
Code : 33
Additional Details : Weight : 0.03420kg
Description
Constructed of Soda glass, steel shot ballast, synthetic wax resin. Brannan™ Soda Glass Specific Gravity Hydrometer compares the relative density of a given liquid with that of water at 15.6°C.
The specific gravity 60/60°F scale compares the relative density of a given liquid with that of water, at 60°F (15.6°C).- Constructed of Soda glass, steel shot ballast, synthetic wax resin.
Specifications
1Each | |
±0.002g/mL | |
ISO 650 and in the (now superseded) 1960 issue of British Standard 718 | |
Steel Shot | |
For surface tension 0.8 to 1.0g/mL | |
15.6°C |
Specific Gravity Hydrometer | |
0.002 g/mL | |
250 mm | |
1 to 1.2 g/mL | |
1.00 to 1.20 g/mL |